
- 15 Size Code
- Narrow Short Carriage Style
- 0.03 C Preload Level
- 37.6 mm Length
- 34 mm Width
Load Rating | 5200 |
Flange Thickness | 6 mm |
Fitting Location | 4 mm |
Size Code | 15 |
Assembled Height | 24 mm |
Height | 20.200 mm |
Bolt Hole Spacing - Length | N/A |
Static Capacity | 8500 N |
Material | Steel |
Carriage Width Tolerance | +0.0 -0.4 mm |
Preload Level | 0.03 C |
Carriage Body Length | 20.6 mm |
Type | Ball |
Ball Bearing Diameter | 3.2 mm |
Accuracy Class | High Precision |
Static Roll Moment | 78 N-m |
Width | 34.000 mm |
Static Pitch Moment | 30 N-m |
Length | 37.600 mm |
Bolt Hole Spacing - Width [Min] | 26 mm |
Carriage Edge to Rail Edge | 9.5 mm |
Carriage Style | Narrow Short |
Series | 500 Series |
Assembly Height Tolerance | ±50 μm |
Bolt Hole Spacing - Width | 26 mm |
Temperature Range [Max] | 176 °F |
Load Capacity @ 50 KM | 6552 N |
Carriage Mount Bolt (Bottom) | M4 |
Seals | Low Drag |
Load Capacity @ 100 KM | 5200 N |
Weight | 0.2 LB |
EAN or UPC | 662486792710 |
