
- 15 Size Code
- Narrow High Carriage Style
- 0.08 C Preload Level
- 56.6 mm Length
- 34 mm Width
Static Capacity | 19600 N |
Bolt Hole Spacing - Width [Min] | 26 mm |
Bolt Hole Spacing - Width | 26 mm |
Assembled Height | 28 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Height | 24.200 mm |
Static Roll Moment | 181 N-m |
Static Pitch Moment | 146 N-m |
Load Capacity @ 50 KM | 11339 N |
Fitting Location | 8 mm |
Carriage Edge to Rail Edge | 9.5 mm |
Size Code | 15 |
Width | 34.000 mm |
Material | Steel |
Preload Level | 0.08 C |
Flange Thickness | 6 mm |
Carriage Body Length | 39.6 mm |
Bolt Hole Spacing - Length | 26 mm |
Carriage Mount Bolt (Bottom) | M4 |
Series | 500 Series |
Load Capacity @ 100 KM | 9000 N |
Temperature Range [Max] | 176 °F |
Assembly Height Tolerance | ±50 μm |
Accuracy Class | High Precision |
Carriage Style | Narrow High |
Length | 56.600 mm |
Type | Ball |
Ball Bearing Diameter | 3.2 mm |
Weight | 0.2 LB |
EAN or UPC | 662486657880 |
