
- 15 Size Code
- Standard Carriage Style
- 0.08 C Preload Level
- 56.6 mm Length
- 47 mm Width
Width | 47.000 mm |
Bolt Hole Spacing - Width [Min] | 38 mm |
Bolt Hole Spacing - Length | 30 mm |
Type | Ball |
Static Roll Moment | 181 N-m |
Height | 20.200 mm |
Accuracy Class | High Precision |
Static Pitch Moment | 146 N-m |
Load Capacity @ 100 KM | 9000 N |
Size Code | 15 |
Material | Steel |
Carriage Mounting Hole Dia. | 4.4 mm |
Fitting Location | 4 mm |
Carriage Style | Standard |
Static Capacity | 19600 N |
Flange Thickness | 7 mm |
Series | 500 Series |
Length | 56.600 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Body Length | 39.6 mm |
Carriage Mount Bolt | M4 |
Load Capacity @ 50 KM | 11339 N |
Assembly Height Tolerance | ±50 μm |
Assembled Height | 24 mm |
Temperature Range [Max] | 176 °F |
Preload Level | 0.08 C |
Bolt Hole Spacing - Width | 38 mm |
Carriage Mount Bolt (Bottom) | M5 |
Carriage Edge to Rail Edge | 16 mm |
Ball Bearing Diameter | 3.2 mm |
Weight | 0.2 LB |
EAN or UPC | 662486758310 |
