
- 15 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 56.6 mm Length
- 47 mm Width
Type | Ball |
Static Pitch Moment | 146 N-m |
Series | 500 Series |
Accuracy Class | High Precision |
Load Capacity @ 100 KM | 9000 N |
Ball Bearing Diameter | 3.2 mm |
Carriage Width Tolerance | +0.0 -0.4 mm |
Bolt Hole Spacing - Width [Min] | 38 mm |
Fitting Location | 4 mm |
Length | 56.600 mm |
Carriage Mount Bolt (Bottom) | M5 |
Temperature Range [Max] | 176 °F |
Carriage Mount Bolt | M4 |
Assembled Height | 24 mm |
Static Capacity | 19600 N |
Static Roll Moment | 181 N-m |
Bolt Hole Spacing - Width | 38 mm |
Carriage Body Length | 39.6 mm |
Size Code | 15 |
Width | 47.000 mm |
Assembly Height Tolerance | ±50 μm |
Carriage Style | Standard |
Material | Steel |
Carriage Mounting Hole Dia. | 4.4 mm |
Load Capacity @ 50 KM | 11339 N |
Bolt Hole Spacing - Length | 30 mm |
Height | 20.200 mm |
Flange Thickness | 7 mm |
Preload Level | Clearance |
Carriage Edge to Rail Edge | 16 mm |
Weight | 0.2 LB |
EAN or UPC | 662486757238 |
