- 50 MM, Class M , Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Finish | Standard |
| Diameter Tolerance [Min] | 1.9679 in |
| Material | Alloy Steel |
| Hardness Depth | 0.1 in |
| Class | M |
| Diameter Tolerance [Max] | 1.9685 in |
| Hardened | Yes |
| Nominal Size | 50 mm |
| Weight per Inch | 0.864 lb |
| Length | 884.000 mm |
| Shaft Dia. | 50 mm |
| Random Length | No |
| Weight | 30.07 LB |

