- 0.625" dia
- Class L
- 316 Stainless Steel
- Standard Finish
- 178" Long
features
- Surface finish 12 Ra microinch
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Radial drilled and tapped holes ready for immediate use
- Corrosion-proof
| Nominal Size | 5/8 in |
| Hole Center to Center | 4 in |
| Threads per Inch | 32 |
| Material | 316 Stainless Steel |
| Finish | Standard |
| Class | L |
| Thread Diameter | #8 |
| Thread Pitch | N/A |
| Weight per Inch | 0.086 lb |
| Thread Type | UNC |
| Shaft Dia. | 0.625 in |
| Shaft Dia. [Max] | 0.6245 in |
| Shaft Dia. [Min] | 0.624 in |
| Length | 166 in |
| Hole Center to End of Shaft | 2 in |
| Hardness Depth | 0.04 in |
| Weight | 0.086 LB |

