- 5/8 Inch , Class L, Chrome Plated Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Hardened | Yes |
| Shaft Dia. | 0.625 in |
| Diameter Tolerance [Max] | 0.6245 in |
| Nominal Size | 5/8 in |
| Length | 178 in |
| Finish | Standard |
| Random Length | Yes |
| Material | Chrome Plated Steel |
| Hardness Depth | 0.04 in |
| Weight per Inch | 0.086 lb |
| Class | L |
| Diameter Tolerance [Min] | 0.6240 in |
| Weight | 0.086 LB |

