Skip to content Skip to navigation menu
Thomson Industries431ZZ15

431ZZ15

400 Series Metal Scraper Ball Rail Accessory
Item #105586816
  • Ball Rail Accessory
  • Metal Scraper Type
  • 15 mm Size
  • 400 Series
Thomson Industries431ZZ15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Rail Accessory
  • Metal Scraper Type
  • 15 mm Size
  • 400 Series
Type Metal Scraper
Series 400 Series
Size 15 mm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison