Skip to content Skip to navigation menu
Thomson Industries431SN30

431SN30

400 Series Side Seal Ball Rail Accessory
Item #105541387
  • Ball Rail Accessory
  • Side Seal Type
  • 30 mm Size
  • 400 Series
Thomson Industries431SN30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Rail Accessory
  • Side Seal Type
  • 30 mm Size
  • 400 Series
Series 400 Series
Size 30 mm
Type Side Seal
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison