Skip to content Skip to navigation menu
Thomson Industries431SL35

431SL35

400 Series Side Seal, Long Ball Rail Accessory
Item #105541480
  • Ball Rail Accessory
  • Side Seal, Long Type
  • 35 mm Size
  • 400 Series
Thomson Industries431SL35
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Rail Accessory
  • Side Seal, Long Type
  • 35 mm Size
  • 400 Series
Type Long, Side Seal
Series 400 Series
Size 35 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison