- Ball Profile Rail
- 15 Size Code
- 4000 mm Length
- Steel Alloy Material
- Standard Rail Type
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
| Rail Width | 15 mm |
| Accuracy Class | High Grade |
| Bolt Hole Spacing - Length | 60 mm |
| Edge to Hole Center | N/A |
| Rail Type | Standard |
| C-Bore Dia. | 7.5 mm |
| Rail Width Tolerance | +0.02 -0.05 mm |
| Height | 13.000 mm |
| Temperature Range [Max] | 176 °F |
| Length | 4,000.000 mm |
| Size Code | 15 |
| Plating | None |
| Material | Steel Alloy |
| Bolt Hole Size | 4.5 mm |
| Bolt Hole Depth | 7 mm |
| Weight | 5.1 LB |

