- Helical Crowned Gearing
- Cyclical Duty
- 142 mm Frame Size
- Metric
| No. of Stages | 1 |
| Type | UltraTRUE |
| Peak Torque | 10229 in lb |
| Inch/Metric | Metric |
| Stiffness | 452 in lb/arc min |
| Length | 110.500 mm |
| Ratio | 5:1 |
| Shaft Type | Single |
| Torque @ 5000 rpm | 4191 in lb |
| Series | UltraTRUE |
| Efficiency | 95 % |
| Gearing | Helical Crowned |
| Back Lash | 4 arc-minutes |
| Frame Size | 142 mm |
| Inertia | 44.4 in lb |
| Slim Line/Standard | Standard |
| Inline/Right Angle | Inline |
| Torque @ 1000 rpm | 5066 in lb |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Torque @ 3000 rpm | 4519 in lb |
| Duty | Cyclical Duty |
| Weight | 30.864 LB |

