- 45 Size Code
- Narrow Carriage Style
- 0.03 C Preload Level
- 129 mm Length
- 86 mm Width
| Length | 129.000 mm |
| Static Pitch Moment | 1525 N-m |
| Preload Level | 0.03 C |
| Bolt Hole Spacing - Width | 60 mm |
| Accuracy Class | Normal |
| Flange Thickness | 15.5 mm |
| Assembled Height | 60 mm |
| Static Roll Moment | 2301 N-m |
| Carriage Body Length | 94 mm |
| Size Code | 45 |
| Static Capacity | 108900 N |
| Material | Steel Alloy w/Hard Chrome Plating |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Assembly Height Tolerance | ±100 μm |
| Load Capacity @ 50 KM | 58000 N |
| Height | 51.100 mm |
| Carriage Mount Bolt | M10 |
| Series | 400 Series |
| Type | Ball Cage |
| Carriage Style | Narrow |
| Bolt Hole Spacing - Width [Min] | 60 mm |
| Fitting Length | 16 mm |
| Oil Hole Dimensions | M8 x 1.25 |
| Load Capacity @ 100 KM | 46032 N |
| Width | 86.000 mm |
| Carriage Mounting Hole Dia. | 10.6 mm |
| Carriage Edge to Rail Edge | 20.5 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Fitting Location | 14.4 mm |
| Temperature Range [Max] | 176 °F |
| Weight | 1.6 LB |

