
- 35 Size Code
- Narrow High Carriage Style
- Clearance Preload Level
- 111.5 mm Length
- 70 mm Width
Type | Ball Cage |
Series | 400 Series |
Length | 111.500 mm |
Carriage Mount Bolt | M8 |
Carriage Body Length | 80.5 mm |
Fitting Length | 15.6 mm |
Load Capacity @ 50 KM | 42400 N |
Static Roll Moment | 1283 N-m |
Accuracy Class | Normal |
Assembled Height | 55 mm |
Load Capacity @ 100 KM | 33651 N |
Static Capacity | 81100 N |
Carriage Style | Narrow High |
Flange Thickness | 12 mm |
Size Code | 35 |
Assembly Height Tolerance | ±100 μm |
Bolt Hole Spacing - Length | 50 mm |
Temperature Range [Max] | 176 °F |
Fitting Location | 15 mm |
Carriage Edge to Rail Edge | 18 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Bolt Hole Spacing - Width [Min] | 50 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Preload Level | Clearance |
Height | 47.500 mm |
Bolt Hole Spacing - Width | 50 mm |
Static Pitch Moment | 973 N-m |
Oil Hole Dimensions | M6 x 1 |
Carriage Mounting Hole Dia. | 8.6 mm |
Width | 70.000 mm |
Weight | 1.5 LB |
