- 35 Size Code
- Narrow Long Carriage Style
- Clearance Preload Level
- 153.5 mm Length
- 70 mm Width
| Length | 153.500 mm |
| Bolt Hole Spacing - Width [Min] | 50 mm |
| Static Capacity | 125300 N |
| Assembly Height Tolerance | ±100 μm |
| Carriage Body Length | 122.5 mm |
| Preload Level | Clearance |
| Accuracy Class | Normal |
| Material | Steel Alloy |
| Bolt Hole Spacing - Width | 50 mm |
| Load Capacity @ 50 KM | 58300 N |
| Series | 400 Series |
| Fitting Location | 8 mm |
| Width | 70.000 mm |
| Height | 40.500 mm |
| Load Capacity @ 100 KM | 46270 N |
| Carriage Edge to Rail Edge | 18 mm |
| Static Roll Moment | 1982 N-m |
| Bolt Hole Spacing - Length | 72 mm |
| Assembled Height | 48 mm |
| Temperature Range [Max] | 176 °F |
| Carriage Mounting Hole Dia. | 8.6 mm |
| Size Code | 35 |
| Fitting Length | 15.6 mm |
| Static Pitch Moment | 2287 N-m |
| Oil Hole Dimensions | M6 x 1 |
| Carriage Mount Bolt | M8 |
| Flange Thickness | 10 mm |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Carriage Style | Narrow Long |
| Type | Ball Cage |
| Weight | 1.8 LB |

