
- 30 Size Code
- Narrow Short Carriage Style
- 0.03 C Preload Level
- 64.2 mm Length
- 60 mm Width
Load Capacity @ 50 KM | 14700 N |
Width | 60.000 mm |
Temperature Range [Max] | 176 °F |
Bolt Hole Spacing - Width [Min] | 40 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Flange Thickness | 10 mm |
Length | 64.200 mm |
Height | 35.000 mm |
Oil Hole Dimensions | M6 x 1 |
Carriage Mount Bolt | M8 |
Static Capacity | 27000 N |
Static Pitch Moment | 150 N-m |
Carriage Body Length | 37.2 mm |
Series | 400 Series |
Material | Steel Alloy w/Hard Chrome Plating |
Fitting Length | 15.6 mm |
Size Code | 30 |
Static Roll Moment | 350 N-m |
Assembled Height | 42 mm |
Carriage Style | Narrow Short |
Assembly Height Tolerance | ±100 μm |
Carriage Mounting Hole Dia. | 8.6 mm |
Accuracy Class | Normal |
Fitting Location | 8 mm |
Type | Ball Cage |
Load Capacity @ 100 KM | 11667 N |
Carriage Edge to Rail Edge | 16 mm |
Bolt Hole Spacing - Width | 40 mm |
Preload Level | 0.03 C |
Weight | 0.5 LB |
