
- 30 Size Code
- Narrow Long Carriage Style
- Clearance Preload Level
- 130.5 mm Length
- 60 mm Width
Static Capacity | 86700 N |
Carriage Body Length | 103.5 mm |
Bolt Hole Spacing - Width [Min] | 40 mm |
Static Roll Moment | 1123 N-m |
Type | Ball Cage |
Width | 60.000 mm |
Size Code | 30 |
Load Capacity @ 100 KM | 34048 N |
Carriage Mounting Hole Dia. | 8.6 mm |
Carriage Mount Bolt | M8 |
Load Capacity @ 50 KM | 42900 N |
Material | Steel Alloy |
Oil Hole Dimensions | M6 x 1 |
Accuracy Class | Normal |
Temperature Range [Max] | 176 °F |
Length | 130.500 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Fitting Length | 15.6 mm |
Static Pitch Moment | 1338 N-m |
Carriage Edge to Rail Edge | 16 mm |
Flange Thickness | 10 mm |
Bolt Hole Spacing - Length | 60 mm |
Series | 400 Series |
Bolt Hole Spacing - Width | 40 mm |
Preload Level | Clearance |
Height | 35.000 mm |
Carriage Style | Narrow Long |
Assembly Height Tolerance | ±100 μm |
Assembled Height | 42 mm |
Fitting Location | 8 mm |
Weight | 1.2 LB |
