
- 20 Size Code
- Standard Long Carriage Style
- Clearance Preload Level
- 82.1 mm Length
- 63 mm Width
Fitting Length | 15.6 mm |
Carriage Edge to Rail Edge | 21.5 mm |
Carriage Mounting Hole Dia. | 5.4 mm |
Height | 25.500 mm |
Size Code | 20 |
Width | 63.000 mm |
Bolt Hole Spacing - Width | 53 mm |
Carriage Mount Bolt | M6 |
Static Capacity | 39500 N |
Static Pitch Moment | 361 N-m |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Bolt Hole Spacing - Length | 40 mm |
Static Roll Moment | 370 N-m |
Bolt Hole Spacing - Width [Min] | 53 mm |
Assembled Height | 30 mm |
Series | 400 Series |
Fitting Location | 7.1 mm |
Flange Thickness | 9 mm |
Length | 82.100 mm |
Carriage Body Length | 61.3 mm |
Temperature Range [Max] | 176 °F |
Accuracy Class | Normal |
Type | Ball Cage |
Preload Level | Clearance |
Assembly Height Tolerance | ±100 μm |
Material | Steel Alloy w/Hard Chrome Plating |
Load Capacity @ 100 KM | 14762 N |
Carriage Style | Standard Long |
Oil Hole Dimensions | M6 x 1 |
Load Capacity @ 50 KM | 18600 N |
Weight | 0.46 LB |
