- 15 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 58.6 mm Length
- 47 mm Width
| Carriage Body Length | 40.2 mm |
| Oil Hole Dimensions | M4 x 0.7 |
| Width | 47.000 mm |
| Type | Ball Cage |
| Length | 58.600 mm |
| Preload Level | Clearance |
| Height | 20.700 mm |
| Size Code | 15 |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Carriage Mounting Hole Dia. | 4.4 mm |
| Assembled Height | 24 mm |
| Fitting Length | 5 mm |
| Bolt Hole Spacing - Width | 38 mm |
| Static Roll Moment | 135 N-m |
| Bolt Hole Spacing - Width [Min] | 38 mm |
| Bolt Hole Spacing - Length | 30 mm |
| Carriage Mount Bolt | M5 |
| Load Capacity @ 50 KM | 9300 N |
| Static Pitch Moment | 118 N-m |
| Carriage Edge to Rail Edge | 16 mm |
| Material | Steel Alloy w/Hard Chrome Plating |
| Temperature Range [Max] | 176 °F |
| Flange Thickness | 8 mm |
| Carriage Style | Standard |
| Accuracy Class | Normal |
| Series | 400 Series |
| Static Capacity | 19600 N |
| Assembly Height Tolerance | ±100 μm |
| Fitting Location | 5.5 mm |
| Load Capacity @ 100 KM | 7381 N |
| Weight | 0.21 LB |

