
- 15 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 58.6 mm Length
- 47 mm Width
Material | Steel Alloy |
Assembled Height | 24 mm |
Bolt Hole Spacing - Width [Min] | 38 mm |
Static Roll Moment | 135 N-m |
Bolt Hole Spacing - Length | 30 mm |
Fitting Location | 5.5 mm |
Static Capacity | 19600 N |
Temperature Range [Max] | 176 °F |
Size Code | 15 |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Preload Level | Clearance |
Series | 400 Series |
Bolt Hole Spacing - Width | 38 mm |
Height | 20.700 mm |
Carriage Mounting Hole Dia. | 4.4 mm |
Carriage Body Length | 40.2 mm |
Length | 58.600 mm |
Fitting Length | 5 mm |
Flange Thickness | 8 mm |
Carriage Edge to Rail Edge | 16 mm |
Load Capacity @ 50 KM | 9300 N |
Carriage Style | Standard |
Accuracy Class | Normal |
Width | 47.000 mm |
Carriage Mount Bolt | M5 |
Oil Hole Dimensions | M4 x 0.7 |
Type | Ball Cage |
Static Pitch Moment | 118 N-m |
Assembly Height Tolerance | ±100 μm |
Load Capacity @ 100 KM | 7381 N |
Weight | 0.21 LB |
