
- 35 Size Code
- Narrow Long High Carriage Style
- 0.03 C Preload Level
- 123.5 mm Length
- 70 mm Width
Accuracy Class | High Precision |
Load Capacity @ 100 KM | 41984 N |
Carriage Mount Bolt | M8 |
Static Capacity | 101400 N |
Width | 70.000 mm |
Preload Level | 0.03 C |
Length | 123.500 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Bolt Hole Spacing - Width | 50 mm |
Height | 47.500 mm |
Bolt Hole Spacing - Width [Min] | 50 mm |
Temperature Range [Max] | 176 °F |
Carriage Style | Narrow Long High |
Static Roll Moment | 1603 N-m |
Carriage Edge to Rail Edge | 18 mm |
Type | Ball Cage |
Material | Steel Alloy |
Static Pitch Moment | 1397 N-m |
Fitting Length | 15.6 mm |
Oil Hole Dimensions | M6 x 1 |
Assembly Height Tolerance | ±40 μm |
Carriage Body Length | 92.5 mm |
Series | 400 Series |
Bolt Hole Spacing - Length | 50 mm |
Fitting Location | 15 mm |
Carriage Mounting Hole Dia. | 8.6 mm |
Assembled Height | 55 mm |
Flange Thickness | 12 mm |
Size Code | 35 |
Load Capacity @ 50 KM | 52900 N |
Weight | 2.3 LB |
