- 35 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 123.5 mm Length
- 100 mm Width
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Assembled Height | 48 mm |
| Bolt Hole Spacing - Width [Min] | 82 mm |
| Type | Ball Cage |
| Fitting Location | 8 mm |
| Carriage Edge to Rail Edge | 33 mm |
| Fitting Length | 16 mm |
| Bolt Hole Spacing - Width | 82 mm |
| Flange Thickness | 12 mm |
| Static Pitch Moment | 1397 N-m |
| Carriage Body Length | 92.5 mm |
| Carriage Mounting Hole Dia. | 8.6 mm |
| Height | 40.500 mm |
| Oil Hole Dimensions | M6 x 1 |
| Carriage Mount Bolt | M10 |
| Load Capacity @ 50 KM | 52900 N |
| Preload Level | 0.03 C |
| Series | 400 Series |
| Temperature Range [Max] | 176 °F |
| Assembly Height Tolerance | ±40 μm |
| Length | 123.500 mm |
| Carriage Style | Standard Long |
| Bolt Hole Spacing - Length | 62 mm |
| Size Code | 35 |
| Width | 100.000 mm |
| Accuracy Class | High Precision |
| Material | Steel Alloy w/Hard Chrome Plating |
| Load Capacity @ 100 KM | 41984 N |
| Static Roll Moment | 1603 N-m |
| Static Capacity | 101400 N |
| Weight | 1.9 LB |

