Skip to content Skip to navigation menu
Thomson Industries413H35B0D

413H35B0D

400 Series Ball Profile Carriage
Item #103046336
  • 35 Size Code
  • Standard Long Carriage Style
  • Clearance Preload Level
  • 123.5 mm Length
  • 100 mm Width
  • 40.5 mm Height
+ Show More + Show Less
Thomson Industries413H35B0D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 Size Code
  • Standard Long Carriage Style
  • Clearance Preload Level
  • 123.5 mm Length
  • 100 mm Width
Carriage Style Standard Long
Fitting Location 8 mm
Preload Level Clearance
Bolt Hole Spacing - Length 62 mm
Assembly Height Tolerance ±40 μm
Type Ball Cage
Height 40.500 mm
Material Steel Alloy w/Hard Chrome Plating
Carriage Edge to Rail Edge 33 mm
Temperature Range [Max] 176 °F
Static Capacity 101400 N
Carriage Mounting Hole Dia. 8.6 mm
Load Capacity @ 50 KM 52900 N
Assembled Height 48 mm
Length 123.500 mm
Static Pitch Moment 1397 N-m
Flange Thickness 12 mm
Load Capacity @ 100 KM 41984 N
Bolt Hole Spacing - Width 82 mm
Size Code 35
Width 100.000 mm
Carriage Edge to Rail Edge Tolerance +/- 0.04 mm
Accuracy Class High Precision
Carriage Body Length 92.5 mm
Series 400 Series
Carriage Mount Bolt M10
Oil Hole Dimensions M6 x 1
Static Roll Moment 1603 N-m
Fitting Length 16 mm
Bolt Hole Spacing - Width [Min] 82 mm
Weight 1.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison