
- 30 Size Code
- Narrow Long High Carriage Style
- Clearance Preload Level
- 105 mm Length
- 60 mm Width
Load Capacity @ 50 KM | 38500 N |
Static Roll Moment | 915 N-m |
Length | 105.000 mm |
Carriage Mount Bolt | M8 |
Assembly Height Tolerance | ±40 μm |
Height | 38.000 mm |
Bolt Hole Spacing - Length | 40 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Series | 400 Series |
Bolt Hole Spacing - Width [Min] | 40 mm |
Oil Hole Dimensions | M6 x 1 |
Carriage Body Length | 78 mm |
Preload Level | Clearance |
Type | Ball Cage |
Bolt Hole Spacing - Width | 40 mm |
Static Pitch Moment | 822 N-m |
Fitting Location | 11 mm |
Carriage Style | Narrow Long High |
Size Code | 30 |
Flange Thickness | 12 mm |
Carriage Edge to Rail Edge | 16 mm |
Static Capacity | 70700 N |
Accuracy Class | High Precision |
Fitting Length | 15.6 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Carriage Mounting Hole Dia. | 8.6 mm |
Assembled Height | 45 mm |
Temperature Range [Max] | 176 °F |
Width | 60.000 mm |
Load Capacity @ 100 KM | 30556 N |
Weight | 1.4 LB |
