Skip to content Skip to navigation menu
Thomson Industries413H30F0

413H30F0

400 Series Ball Profile Carriage
Item #105541604
  • 30 Size Code
  • Narrow Long High Carriage Style
  • Clearance Preload Level
  • 105 mm Length
  • 60 mm Width
  • 38 mm Height
+ Show More + Show Less
Thomson Industries413H30F0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 Size Code
  • Narrow Long High Carriage Style
  • Clearance Preload Level
  • 105 mm Length
  • 60 mm Width
Carriage Body Length 78 mm
Height 38.000 mm
Carriage Mounting Hole Dia. 8.6 mm
Size Code 30
Carriage Style Narrow Long High
Carriage Mount Bolt M8
Carriage Edge to Rail Edge 16 mm
Length 105.000 mm
Assembled Height 45 mm
Width 60.000 mm
Type Ball Cage
Material Steel Alloy
Load Capacity @ 50 KM 38500 N
Accuracy Class High Precision
Temperature Range [Max] 176 °F
Static Capacity 70700 N
Bolt Hole Spacing - Width [Min] 40 mm
Fitting Length 15.6 mm
Bolt Hole Spacing - Width 40 mm
Carriage Edge to Rail Edge Tolerance +/- 0.04 mm
Load Capacity @ 100 KM 30556 N
Flange Thickness 12 mm
Preload Level Clearance
Fitting Location 11 mm
Oil Hole Dimensions M6 x 1
Static Roll Moment 915 N-m
Static Pitch Moment 822 N-m
Assembly Height Tolerance ±40 μm
Bolt Hole Spacing - Length 40 mm
Series 400 Series
Weight 1.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison