- 30 Size Code
- Narrow High Carriage Style
- Clearance Preload Level
- 94.8 mm Length
- 60 mm Width
| Temperature Range [Max] | 176 °F |
| Flange Thickness | 12 mm |
| Fitting Length | 15.6 mm |
| Carriage Edge to Rail Edge | 16 mm |
| Bolt Hole Spacing - Width | 40 mm |
| Load Capacity @ 50 KM | 29700 N |
| Height | 38.000 mm |
| Type | Ball Cage |
| Carriage Body Length | 67.8 mm |
| Width | 60.000 mm |
| Carriage Mounting Hole Dia. | 8.6 mm |
| Static Capacity | 54600 N |
| Length | 94.800 mm |
| Accuracy Class | High Precision |
| Load Capacity @ 100 KM | 23571 N |
| Assembly Height Tolerance | ±40 μm |
| Carriage Style | Narrow High |
| Series | 400 Series |
| Oil Hole Dimensions | M6 x 1 |
| Carriage Mount Bolt | M8 |
| Fitting Location | 11 mm |
| Assembled Height | 45 mm |
| Size Code | 30 |
| Preload Level | Clearance |
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Static Roll Moment | 707 N-m |
| Bolt Hole Spacing - Width [Min] | 40 mm |
| Bolt Hole Spacing - Length | 40 mm |
| Material | Steel Alloy |
| Static Pitch Moment | 551 N-m |
| Weight | 0.91 LB |

