- 30 Size Code
- Narrow Long Carriage Style
- 0.03 C Preload Level
- 130.5 mm Length
- 60 mm Width
| Carriage Mounting Hole Dia. | 8.6 mm |
| Accuracy Class | High Precision |
| Length | 130.500 mm |
| Bolt Hole Spacing - Width | 40 mm |
| Preload Level | 0.03 C |
| Material | Steel Alloy w/Hard Chrome Plating |
| Width | 60.000 mm |
| Height | 35.000 mm |
| Bolt Hole Spacing - Length | 60 mm |
| Fitting Length | 15.6 mm |
| Assembly Height Tolerance | ±40 μm |
| Type | Ball Cage |
| Bolt Hole Spacing - Width [Min] | 40 mm |
| Load Capacity @ 100 KM | 34048 N |
| Static Roll Moment | 1123 N-m |
| Carriage Mount Bolt | M8 |
| Static Pitch Moment | 1338 N-m |
| Temperature Range [Max] | 176 °F |
| Oil Hole Dimensions | M6 x 1 |
| Series | 400 Series |
| Load Capacity @ 50 KM | 42900 N |
| Size Code | 30 |
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Carriage Body Length | 103.5 mm |
| Carriage Edge to Rail Edge | 16 mm |
| Carriage Style | Narrow Long |
| Fitting Location | 8 mm |
| Flange Thickness | 10 mm |
| Static Capacity | 86700 N |
| Assembled Height | 42 mm |
| Weight | 1.2 LB |

