- 30 Size Code
- Standard Long Carriage Style
- Clearance Preload Level
- 105 mm Length
- 90 mm Width
| Type | Ball Cage |
| Carriage Mount Bolt | M10 |
| Preload Level | Clearance |
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Carriage Mounting Hole Dia. | 8.6 mm |
| Oil Hole Dimensions | M6 x 1 |
| Bolt Hole Spacing - Length | 52 mm |
| Load Capacity @ 100 KM | 30556 N |
| Carriage Style | Standard Long |
| Assembly Height Tolerance | ±40 μm |
| Fitting Location | 8 mm |
| Accuracy Class | High Precision |
| Static Pitch Moment | 822 N-m |
| Static Roll Moment | 915 N-m |
| Carriage Body Length | 78 mm |
| Temperature Range [Max] | 176 °F |
| Load Capacity @ 50 KM | 38500 N |
| Bolt Hole Spacing - Width | 72 mm |
| Carriage Edge to Rail Edge | 31 mm |
| Height | 35.000 mm |
| Size Code | 30 |
| Assembled Height | 42 mm |
| Material | Steel Alloy w/Hard Chrome Plating |
| Length | 105.000 mm |
| Series | 400 Series |
| Flange Thickness | 11 mm |
| Fitting Length | 15.6 mm |
| Bolt Hole Spacing - Width [Min] | 72 mm |
| Static Capacity | 70700 N |
| Width | 90.000 mm |
| Weight | 1.3 LB |

