
- 25 Size Code
- Narrow Long High Carriage Style
- 0.03 C Preload Level
- 93.9 mm Length
- 48 mm Width
Carriage Mount Bolt | M6 |
Height | 34.200 mm |
Bolt Hole Spacing - Length | 35 mm |
Static Roll Moment | 567 N-m |
Preload Level | 0.03 C |
Assembly Height Tolerance | ±40 μm |
Fitting Length | 15.6 mm |
Load Capacity @ 100 KM | 20556 N |
Accuracy Class | High Precision |
Bolt Hole Spacing - Width | 35 mm |
Carriage Edge to Rail Edge | 12.5 mm |
Carriage Body Length | 72.2 mm |
Carriage Mounting Hole Dia. | 7 mm |
Temperature Range [Max] | 176 °F |
Static Capacity | 52800 N |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Assembled Height | 40 mm |
Type | Ball Cage |
Oil Hole Dimensions | M6 x 1 |
Static Pitch Moment | 568 N-m |
Length | 93.900 mm |
Fitting Location | 14.2 mm |
Bolt Hole Spacing - Width [Min] | 35 mm |
Width | 48.000 mm |
Series | 400 Series |
Load Capacity @ 50 KM | 25900 N |
Material | Steel Alloy w/Hard Chrome Plating |
Flange Thickness | 9 mm |
Carriage Style | Narrow Long High |
Size Code | 25 |
Weight | 0.8 LB |
