
- 25 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 79.2 mm Length
- 70 mm Width
Size Code | 25 |
Carriage Edge to Rail Edge | 23.5 mm |
Oil Hole Dimensions | M6 x 1 |
Carriage Style | Standard |
Bolt Hole Spacing - Width [Min] | 57 mm |
Accuracy Class | High Precision |
Series | 400 Series |
Preload Level | 0.03 C |
Assembly Height Tolerance | ±40 μm |
Height | 30.200 mm |
Carriage Mount Bolt | M8 |
Length | 79.200 mm |
Assembled Height | 36 mm |
Load Capacity @ 50 KM | 20100 N |
Static Pitch Moment | 352 N-m |
Type | Ball Cage |
Width | 70.000 mm |
Temperature Range [Max] | 176 °F |
Carriage Mounting Hole Dia. | 7 mm |
Load Capacity @ 100 KM | 15952 N |
Static Roll Moment | 440 N-m |
Material | Steel Alloy |
Bolt Hole Spacing - Length | 45 mm |
Static Capacity | 41100 N |
Fitting Location | 10.2 mm |
Fitting Length | 15.6 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Bolt Hole Spacing - Width | 57 mm |
Flange Thickness | 10 mm |
Carriage Body Length | 57.5 mm |
Weight | 0.57 LB |
