
- 20 Size Code
- Narrow Compact Carriage Style
- 0.03 C Preload Level
- 69.3 mm Length
- 42 mm Width
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Carriage Edge to Rail Edge | 11 mm |
Assembled Height | 28 mm |
Type | Ball Cage |
Carriage Mount Bolt | M5 |
Carriage Body Length | 48.5 mm |
Preload Level | 0.03 C |
Static Capacity | 30500 N |
Series | 400 Series |
Bolt Hole Spacing - Length | 32 mm |
Accuracy Class | High Precision |
Width | 42.000 mm |
Oil Hole Dimensions | M6 x 1 |
Material | Steel Alloy |
Size Code | 20 |
Bolt Hole Spacing - Width | 32 mm |
Fitting Location | 5.1 mm |
Load Capacity @ 100 KM | 11350 N |
Static Pitch Moment | 221 N-m |
Length | 69.300 mm |
Assembly Height Tolerance | ±40 μm |
Static Roll Moment | 285 N-m |
Fitting Length | 15.6 mm |
Load Capacity @ 50 KM | 14300 N |
Carriage Style | Narrow Compact |
Temperature Range [Max] | 176 °F |
Bolt Hole Spacing - Width [Min] | 32 mm |
Height | 23.500 mm |
Flange Thickness | 5.5 mm |
Carriage Mounting Hole Dia. | 5.4 mm |
Weight | 0.26 LB |
