
- 20 Size Code
- Narrow Short Carriage Style
- 0.03 C Preload Level
- 48.3 mm Length
- 42 mm Width
Material | Steel Alloy w/Hard Chrome Plating |
Load Capacity @ 50 KM | 7400 N |
Temperature Range [Max] | 176 °F |
Oil Hole Dimensions | M6 x 1 |
Static Roll Moment | 146 N-m |
Carriage Mounting Hole Dia. | 5.4 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Load Capacity @ 100 KM | 5873 N |
Bolt Hole Spacing - Width | 32 mm |
Flange Thickness | 5.5 mm |
Assembly Height Tolerance | ±40 μm |
Fitting Location | 5.1 mm |
Preload Level | 0.03 C |
Fitting Length | 15.6 mm |
Accuracy Class | High Precision |
Carriage Style | Narrow Short |
Assembled Height | 28 mm |
Static Capacity | 15700 N |
Series | 400 Series |
Static Pitch Moment | 65 N-m |
Carriage Mount Bolt | M5 |
Size Code | 20 |
Height | 23.500 mm |
Bolt Hole Spacing - Width [Min] | 32 mm |
Carriage Body Length | 27.5 mm |
Type | Ball Cage |
Length | 48.300 mm |
Width | 42.000 mm |
Carriage Edge to Rail Edge | 11 mm |
Weight | 0.17 LB |
