- 20 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 69.3 mm Length
- 63 mm Width
| Size Code | 20 |
| Series | 400 Series |
| Bolt Hole Spacing - Width [Min] | 53 mm |
| Static Roll Moment | 285 N-m |
| Length | 69.300 mm |
| Temperature Range [Max] | 176 °F |
| Oil Hole Dimensions | M6 x 1 |
| Static Pitch Moment | 221 N-m |
| Carriage Style | Standard |
| Fitting Location | 7.1 mm |
| Preload Level | 0.03 C |
| Accuracy Class | High Precision |
| Static Capacity | 30500 N |
| Fitting Length | 15.6 mm |
| Material | Steel Alloy |
| Assembly Height Tolerance | ±40 μm |
| Bolt Hole Spacing - Width | 53 mm |
| Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
| Carriage Body Length | 48.5 mm |
| Type | Ball Cage |
| Carriage Mounting Hole Dia. | 5.4 mm |
| Carriage Mount Bolt | M6 |
| Load Capacity @ 100 KM | 11349 N |
| Width | 63.000 mm |
| Flange Thickness | 9 mm |
| Height | 25.500 mm |
| Carriage Edge to Rail Edge | 21.5 mm |
| Load Capacity @ 50 KM | 14300 N |
| Bolt Hole Spacing - Length | 40 mm |
| Assembled Height | 30 mm |
| Weight | 0.4 LB |

