
- 15 Size Code
- Narrow Short Carriage Style
- Clearance Preload Level
- 40.6 mm Length
- 34 mm Width
Carriage Mounting Hole Dia. | 4.4 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Width | 34.000 mm |
Temperature Range [Max] | 176 °F |
Fitting Length | 5 mm |
Carriage Edge to Rail Edge | 9.5 mm |
Series | 400 Series |
Material | Steel Alloy w/Hard Chrome Plating |
Height | 20.700 mm |
Bolt Hole Spacing - Width | 26 mm |
Static Pitch Moment | 32 N-m |
Carriage Mount Bolt | M4 |
Accuracy Class | High Precision |
Fitting Location | 5.5 mm |
Assembled Height | 24 mm |
Load Capacity @ 50 KM | 4600 N |
Size Code | 15 |
Preload Level | Clearance |
Length | 40.600 mm |
Static Roll Moment | 68 N-m |
Bolt Hole Spacing - Width [Min] | 26 mm |
Flange Thickness | 4.8 mm |
Oil Hole Dimensions | M4 x 0.7 |
Load Capacity @ 100 KM | 3651 N |
Static Capacity | 9800 N |
Carriage Body Length | 22.2 mm |
Carriage Style | Narrow Short |
Type | Ball Cage |
Assembly Height Tolerance | ±40 μm |
Weight | 0.1 LB |
