
- 15 Size Code
- Standard Carriage Style
- 0.03 C Preload Level
- 58.6 mm Length
- 47 mm Width
Static Roll Moment | 135 N-m |
Size Code | 15 |
Assembled Height | 24 mm |
Static Pitch Moment | 118 N-m |
Oil Hole Dimensions | M4 x 0.7 |
Carriage Body Length | 40.2 mm |
Carriage Mount Bolt | M5 |
Temperature Range [Max] | 176 °F |
Load Capacity @ 50 KM | 9300 N |
Flange Thickness | 8 mm |
Bolt Hole Spacing - Width [Min] | 38 mm |
Fitting Location | 5.5 mm |
Accuracy Class | High Precision |
Bolt Hole Spacing - Width | 38 mm |
Width | 47.000 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Preload Level | 0.03 C |
Assembly Height Tolerance | ±40 μm |
Fitting Length | 5 mm |
Height | 20.700 mm |
Carriage Mounting Hole Dia. | 4.4 mm |
Type | Ball Cage |
Carriage Edge to Rail Edge | 16 mm |
Bolt Hole Spacing - Length | 30 mm |
Static Capacity | 19600 N |
Series | 400 Series |
Load Capacity @ 100 KM | 7381 N |
Length | 58.600 mm |
Carriage Style | Standard |
Carriage Edge to Rail Edge Tolerance | +/- 0.04 mm |
Weight | 0.21 LB |
