- 45 Size Code
- Narrow Long Carriage Style
- Clearance Preload Level
- 145 mm Length
- 86 mm Width
| Preload Level | Clearance |
| Static Capacity | 163300 N |
| Assembly Height Tolerance | ±100 μm |
| Carriage Mounting Hole Dia. | 10.6 mm |
| Type | Ball |
| Carriage Body Length | 139 mm |
| Length | 145.000 mm |
| Bolt Hole Spacing - Width | 60 mm |
| Oil Hole Dimensions | M8 x 1.25 |
| Assembled Height | 60 mm |
| Carriage Style | Narrow Long |
| Fitting Length | 16 mm |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Height | 51.100 mm |
| Accuracy Class | Normal |
| Material | Steel Alloy w/Hard Chrome Plating |
| Load Capacity @ 50 KM | 79700 N |
| Width | 86.000 mm |
| Series | 400 Series |
| Static Pitch Moment | 3381 N-m |
| Bolt Hole Spacing - Length | 80 mm |
| Temperature Range [Max] | 176 °F |
| Bolt Hole Spacing - Width [Min] | 60 mm |
| Size Code | 45 |
| Carriage Edge to Rail Edge | 20.5 mm |
| Carriage Mount Bolt | M10 |
| Flange Thickness | 15.5 mm |
| Static Roll Moment | 3451 N-m |
| Load Capacity @ 100 KM | 63254 N |
| Fitting Location | 14.4 mm |
| Weight | 2.4 LB |

