
- 45 Size Code
- Narrow Carriage Style
- Clearance Preload Level
- 129 mm Length
- 86 mm Width
Series | 400 Series |
Assembled Height | 60 mm |
Load Capacity @ 50 KM | 58000 N |
Carriage Body Length | 94 mm |
Width | 86.000 mm |
Oil Hole Dimensions | M8 x 1.25 |
Temperature Range [Max] | 176 °F |
Static Capacity | 108900 N |
Static Roll Moment | 2301 N-m |
Accuracy Class | Normal |
Carriage Edge to Rail Edge | 20.5 mm |
Load Capacity @ 100 KM | 46032 N |
Preload Level | Clearance |
Type | Ball |
Assembly Height Tolerance | ±100 μm |
Bolt Hole Spacing - Width [Min] | 60 mm |
Carriage Mount Bolt | M10 |
Carriage Style | Narrow |
Height | 51.100 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Length | 129.000 mm |
Bolt Hole Spacing - Length | 60 mm |
Fitting Length | 16 mm |
Flange Thickness | 15.5 mm |
Bolt Hole Spacing - Width | 60 mm |
Static Pitch Moment | 1525 N-m |
Material | Steel Alloy w/Hard Chrome Plating |
Fitting Location | 14.4 mm |
Carriage Mounting Hole Dia. | 10.6 mm |
Size Code | 45 |
Weight | 1.6 LB |
