
- 45 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 145 mm Length
- 120 mm Width
Static Pitch Moment | 2123 N-m |
Assembled Height | 60 mm |
Oil Hole Dimensions | M8 x 1.25 |
Carriage Body Length | 110 mm |
Bolt Hole Spacing - Width [Min] | 100 mm |
Series | 400 Series |
Size Code | 45 |
Assembly Height Tolerance | ±100 μm |
Bolt Hole Spacing - Length | 80 mm |
Length | 145.000 mm |
Preload Level | 0.03 C |
Carriage Mount Bolt | M12 |
Load Capacity @ 100 KM | 54762 N |
Bolt Hole Spacing - Width | 100 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Accuracy Class | Normal |
Fitting Length | 16 mm |
Width | 120.000 mm |
Carriage Style | Standard Long |
Carriage Edge to Rail Edge | 37.5 mm |
Temperature Range [Max] | 176 °F |
Static Roll Moment | 2738 N-m |
Flange Thickness | 15.5 mm |
Carriage Mounting Hole Dia. | 10.6 mm |
Fitting Location | 14.4 mm |
Load Capacity @ 50 KM | 69000 N |
Height | 51.100 mm |
Static Capacity | 129500 N |
Type | Ball |
Material | Steel Alloy |
Weight | 2.7 LB |
