
- 35 Size Code
- Narrow Long Carriage Style
- 0.03 C Preload Level
- 123.5 mm Length
- 70 mm Width
Fitting Location | 8 mm |
Carriage Mount Bolt | M8 |
Bolt Hole Spacing - Length | 72 mm |
Preload Level | 0.03 C |
Carriage Edge to Rail Edge | 18 mm |
Type | Ball |
Carriage Mounting Hole Dia. | 8.6 mm |
Static Capacity | 125300 N |
Size Code | 35 |
Static Roll Moment | 1982 N-m |
Load Capacity @ 50 KM | 58300 N |
Material | Steel Alloy w/Hard Chrome Plating |
Carriage Style | Narrow Long |
Accuracy Class | Normal |
Oil Hole Dimensions | M6 x 1 |
Bolt Hole Spacing - Width | 50 mm |
Series | 400 Series |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Static Pitch Moment | 2287 N-m |
Bolt Hole Spacing - Width [Min] | 50 mm |
Height | 40.500 mm |
Assembled Height | 48 mm |
Width | 70.000 mm |
Fitting Length | 15.6 mm |
Assembly Height Tolerance | ±100 μm |
Temperature Range [Max] | 176 °F |
Carriage Body Length | 122.5 mm |
Load Capacity @ 100 KM | 46270 N |
Length | 123.500 mm |
Flange Thickness | 10 mm |
Weight | 1.8 LB |
