
- 35 Size Code
- Standard Long Carriage Style
- Clearance Preload Level
- 123.5 mm Length
- 100 mm Width
Length | 123.500 mm |
Load Capacity @ 50 KM | 52900 N |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Load Capacity @ 100 KM | 41984 N |
Static Pitch Moment | 1397 N-m |
Bolt Hole Spacing - Length | 62 mm |
Carriage Body Length | 92.5 mm |
Oil Hole Dimensions | M6 x 1 |
Width | 100.000 mm |
Bolt Hole Spacing - Width [Min] | 82 mm |
Accuracy Class | Normal |
Static Capacity | 101400 N |
Height | 40.500 mm |
Bolt Hole Spacing - Width | 82 mm |
Type | Ball |
Temperature Range [Max] | 176 °F |
Carriage Mounting Hole Dia. | 8.6 mm |
Carriage Style | Standard Long |
Static Roll Moment | 1603 N-m |
Assembled Height | 48 mm |
Size Code | 35 |
Carriage Mount Bolt | M10 |
Assembly Height Tolerance | ±100 μm |
Fitting Location | 8 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Series | 400 Series |
Preload Level | Clearance |
Flange Thickness | 12 mm |
Carriage Edge to Rail Edge | 33 mm |
Fitting Length | 16 mm |
Weight | 1.9 LB |
