
- 30 Size Code
- Narrow High Carriage Style
- Clearance Preload Level
- 94.8 mm Length
- 60 mm Width
Carriage Style | Narrow High |
Fitting Length | 15.6 mm |
Load Capacity @ 50 KM | 29700 N |
Static Roll Moment | 707 N-m |
Load Capacity @ 100 KM | 23571 N |
Length | 94.800 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Series | 400 Series |
Bolt Hole Spacing - Length | 40 mm |
Bolt Hole Spacing - Width [Min] | 40 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Height | 38.000 mm |
Static Capacity | 54600 N |
Carriage Mounting Hole Dia. | 8.6 mm |
Carriage Body Length | 67.8 mm |
Oil Hole Dimensions | M6 x 1 |
Flange Thickness | 12 mm |
Size Code | 30 |
Type | Ball |
Fitting Location | 11 mm |
Temperature Range [Max] | 176 °F |
Static Pitch Moment | 551 N-m |
Carriage Edge to Rail Edge | 16 mm |
Assembly Height Tolerance | ±100 μm |
Preload Level | Clearance |
Carriage Mount Bolt | M8 |
Assembled Height | 45 mm |
Bolt Hole Spacing - Width | 40 mm |
Accuracy Class | Normal |
Width | 60.000 mm |
Weight | 0.91 LB |
