
- 30 Size Code
- Narrow Carriage Style
- 0.03 C Preload Level
- 94.8 mm Length
- 60 mm Width
Series | 400 Series |
Bolt Hole Spacing - Width | 40 mm |
Bolt Hole Spacing - Length | 40 mm |
Flange Thickness | 10 mm |
Oil Hole Dimensions | M6 x 1 |
Static Roll Moment | 707 N-m |
Carriage Body Length | 67.8 mm |
Fitting Length | 15.6 mm |
Size Code | 30 |
Width | 60.000 mm |
Load Capacity @ 50 KM | 29700 N |
Preload Level | 0.03 C |
Fitting Location | 8 mm |
Carriage Edge to Rail Edge | 16 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Height | 35.000 mm |
Static Pitch Moment | 551 N-m |
Static Capacity | 54600 N |
Assembled Height | 42 mm |
Load Capacity @ 100 KM | 23571 N |
Bolt Hole Spacing - Width [Min] | 40 mm |
Carriage Mounting Hole Dia. | 8.6 mm |
Assembly Height Tolerance | ±100 μm |
Type | Ball |
Material | Steel Alloy w/Hard Chrome Plating |
Temperature Range [Max] | 176 °F |
Carriage Style | Narrow |
Accuracy Class | Normal |
Length | 94.800 mm |
Carriage Mount Bolt | M8 |
Weight | 0.8 LB |
