
- 30 Size Code
- Standard Long Carriage Style
- Clearance Preload Level
- 105 mm Length
- 90 mm Width
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
Size Code | 30 |
Type | Ball |
Assembly Height Tolerance | ±100 μm |
Series | 400 Series |
Carriage Style | Standard Long |
Fitting Location | 8 mm |
Assembled Height | 42 mm |
Width | 90.000 mm |
Static Pitch Moment | 822 N-m |
Load Capacity @ 100 KM | 30556 N |
Carriage Body Length | 78 mm |
Carriage Mounting Hole Dia. | 8.6 mm |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Carriage Mount Bolt | M10 |
Height | 35.000 mm |
Carriage Edge to Rail Edge | 31 mm |
Bolt Hole Spacing - Width | 72 mm |
Bolt Hole Spacing - Width [Min] | 72 mm |
Preload Level | Clearance |
Fitting Length | 15.6 mm |
Flange Thickness | 11 mm |
Load Capacity @ 50 KM | 38500 N |
Material | Steel Alloy |
Accuracy Class | Normal |
Length | 105.000 mm |
Static Roll Moment | 915 N-m |
Static Capacity | 70700 N |
Load Rating | 38500 |
Temperature Range [Max] | 176 °F |
Oil Hole Dimensions | M6 x 1 |
Bolt Hole Spacing - Length | 52 mm |
Weight | 1.3 LB |
