
- 30 Size Code
- Standard Carriage Style
- Clearance Preload Level
- 94.8 mm Length
- 90 mm Width
Height | 35.000 mm |
Bolt Hole Spacing - Length | 52 mm |
Load Capacity @ 100 KM | 23571 N |
Static Capacity | 54600 N |
Bolt Hole Spacing - Width | 72 mm |
Load Capacity @ 50 KM | 29700 N |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Length | 94.800 mm |
Carriage Edge to Rail Edge | 31 mm |
Accuracy Class | Normal |
Carriage Style | Standard |
Type | Ball |
Assembled Height | 42 mm |
Static Pitch Moment | 551 N-m |
Fitting Length | 15.6 mm |
Fitting Location | 8 mm |
Size Code | 30 |
Carriage Mounting Hole Dia. | 8.6 mm |
Material | Steel Alloy w/Hard Chrome Plating |
Assembly Height Tolerance | ±100 μm |
Carriage Mount Bolt | M10 |
Width | 90.000 mm |
Oil Hole Dimensions | M6 x 1 |
Static Roll Moment | 707 N-m |
Carriage Body Length | 67.8 mm |
Bolt Hole Spacing - Width [Min] | 72 mm |
Flange Thickness | 11 mm |
Temperature Range [Max] | 176 °F |
Preload Level | Clearance |
Series | 400 Series |
Weight | 1.1 LB |
