- 25 Size Code
- Narrow Short Carriage Style
- Clearance Preload Level
- 54 mm Length
- 48 mm Width
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
| Load Rating | 10300 |
| Type | Ball |
| Fitting Location | 7.2 mm |
| Bolt Hole Spacing - Width | 35 mm |
| Hole | M6 |
| Fitting Length | 15.6 mm |
| Preload Level | Clearance |
| Carriage Style | Narrow Short |
| Static Pitch Moment | 101 N-m |
| Carriage Mounting Hole Dia. | 7 mm |
| Bolt Hole Spacing - Length | 0 mm |
| Carriage Body Length | 32.3 mm |
| Assembly Height Tolerance | ±100 μm |
| Material | Steel Alloy |
| Flange Thickness | 6.8 mm |
| Seals | Both Ends |
| Static Roll Moment | 226 N-m |
| Series | 400 Series |
| Oil Hole Dimensions | M6 x 1 |
| Length | 54.000 mm |
| Assembled Height | 33 mm |
| Static Capacity | 21000 N |
| Load Capacity @ 50 KM | 10300 N |
| Size Code | 25 |
| Carriage Mount Bolt | M6 |
| Accuracy Class | Normal |
| Width | 48.000 mm |
| Temperature Range [Max] | 176 °F |
| Carriage Edge to Rail Edge | 12.5 mm |
| Height | 27.200 mm |
| Bolt Hole Spacing - Width [Min] | 35 mm |
| Load Capacity @ 100 KM | 8175 N |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Weight | 0.21 LB |

