- 25 Size Code
- Narrow Long High Carriage Style
- 0.03 C Preload Level
- 93.9 mm Length
- 48 mm Width
| Size Code | 25 |
| Temperature Range [Max] | 176 °F |
| Static Roll Moment | 567 N-m |
| Accuracy Class | Normal |
| Bolt Hole Spacing - Width | 35 mm |
| Type | Ball |
| Material | Steel Alloy w/Hard Chrome Plating |
| Assembled Height | 40 mm |
| Carriage Body Length | 72.2 mm |
| Static Pitch Moment | 568 N-m |
| Height | 34.200 mm |
| Series | 400 Series |
| Assembly Height Tolerance | ±100 μm |
| Flange Thickness | 9 mm |
| Fitting Location | 14.2 mm |
| Preload Level | 0.03 C |
| Fitting Length | 15.6 mm |
| Carriage Style | Narrow Long High |
| Carriage Mount Bolt | M6 |
| Static Capacity | 52800 N |
| Load Capacity @ 50 KM | 25900 N |
| Carriage Edge to Rail Edge | 12.5 mm |
| Bolt Hole Spacing - Width [Min] | 35 mm |
| Length | 93.900 mm |
| Load Capacity @ 100 KM | 20556 N |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Oil Hole Dimensions | M6 x 1 |
| Bolt Hole Spacing - Length | 50 mm |
| Carriage Mounting Hole Dia. | 7 mm |
| Width | 48.000 mm |
| Weight | 0.8 LB |

