
- 25 Size Code
- Narrow High Carriage Style
- 0.03 C Preload Level
- 79.2 mm Length
- 48 mm Width
Length | 79.200 mm |
Bolt Hole Spacing - Width [Min] | 35 mm |
Bolt Hole Spacing - Length | 35 mm |
Oil Hole Dimensions | M6 x 1 |
Load Capacity @ 100 KM | 15952 N |
Fitting Location | 14.2 mm |
Carriage Mount Bolt | M6 |
Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
Assembled Height | 40 mm |
Carriage Mounting Hole Dia. | 7 mm |
Flange Thickness | 9 mm |
Size Code | 25 |
Carriage Style | Narrow High |
Assembly Height Tolerance | ±100 μm |
Fitting Length | 15.6 mm |
Carriage Edge to Rail Edge | 12.5 mm |
Width | 48.000 mm |
Carriage Body Length | 57.5 mm |
Temperature Range [Max] | 176 °F |
Accuracy Class | Normal |
Type | Ball |
Height | 34.200 mm |
Preload Level | 0.03 C |
Material | Steel Alloy w/Hard Chrome Plating |
Static Roll Moment | 440 N-m |
Bolt Hole Spacing - Width | 35 mm |
Static Capacity | 41100 N |
Load Capacity @ 50 KM | 20100 N |
Series | 400 Series |
Static Pitch Moment | 352 N-m |
Weight | 0.45 LB |
