- 25 Size Code
- Standard Long Carriage Style
- 0.03 C Preload Level
- 93.9 mm Length
- 70 mm Width
| Accuracy Class | Normal |
| Static Roll Moment | 567 N-m |
| Length | 93.900 mm |
| Bolt Hole Spacing - Width | 57 mm |
| Carriage Mount Bolt | M8 |
| Size Code | 25 |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Carriage Edge to Rail Edge | 23.5 mm |
| Oil Hole Dimensions | M6 x 1 |
| Load Capacity @ 50 KM | 25900 N |
| Type | Ball |
| Carriage Style | Standard Long |
| Flange Thickness | 10 mm |
| Bolt Hole Spacing - Length | 45 mm |
| Fitting Length | 15.6 mm |
| Width | 70.000 mm |
| Carriage Mounting Hole Dia. | 7 mm |
| Preload Level | 0.03 C |
| Material | Steel Alloy |
| Assembled Height | 36 mm |
| Carriage Body Length | 72.2 mm |
| Series | 400 Series |
| Bolt Hole Spacing - Width [Min] | 57 mm |
| Height | 30.200 mm |
| Static Pitch Moment | 568 N-m |
| Temperature Range [Max] | 176 °F |
| Assembly Height Tolerance | ±100 μm |
| Load Capacity @ 100 KM | 20556 N |
| Fitting Location | 10.2 mm |
| Static Capacity | 52800 N |
| Weight | 0.72 LB |

