- 25 Size Code
- Standard Long Carriage Style
- Clearance Preload Level
- 93.9 mm Length
- 70 mm Width
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
| Carriage Style | Standard Long |
| Oil Hole Dimensions | M6 x 1 |
| Fitting Location | 10.2 mm |
| Assembled Height | 36 mm |
| Series | 400 Series |
| Bolt Hole Spacing - Width [Min] | 57 mm |
| Load Rating | 25900 |
| Width | 70.000 mm |
| Material | Steel Alloy |
| Load Capacity @ 100 KM | 20556 N |
| Load Capacity @ 50 KM | 25900 N |
| Static Pitch Moment | 568 N-m |
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Carriage Body Length | 72.2 mm |
| Bolt Hole Spacing - Width | 57 mm |
| Temperature Range [Max] | 176 °F |
| Hole | M8 |
| Type | Ball |
| Static Roll Moment | 567 N-m |
| Carriage Mount Bolt | M8 |
| Assembly Height Tolerance | ±100 μm |
| Length | 93.900 mm |
| Bolt Hole Spacing - Length | 45 mm |
| Static Capacity | 52800 N |
| Carriage Edge to Rail Edge | 23.5 mm |
| Size Code | 25 |
| Flange Thickness | 10 mm |
| Carriage Mounting Hole Dia. | 7 mm |
| Height | 30.200 mm |
| Preload Level | Clearance |
| Seals | Both Ends |
| Accuracy Class | Normal |
| Fitting Length | 15.6 mm |
| Weight | 0.72 LB |

