- 20 Size Code
- Narrow Long High Carriage Style
- 0.03 C Preload Level
- 82.1 mm Length
- 44 mm Width
| Carriage Edge to Rail Edge Tolerance | +/- 0.1 mm |
| Static Roll Moment | 370 N-m |
| Load Capacity @ 50 KM | 18600 N |
| Carriage Mount Bolt | M5 |
| Assembled Height | 30 mm |
| Series | 400 Series |
| Fitting Length | 15.6 mm |
| Preload Level | 0.03 C |
| Assembly Height Tolerance | ±100 μm |
| Carriage Edge to Rail Edge | 12 mm |
| Size Code | 20 |
| Bolt Hole Spacing - Width [Min] | 32 mm |
| Height | 25.500 mm |
| Length | 82.100 mm |
| Load Capacity @ 100 KM | 14762 N |
| Material | Steel Alloy w/Hard Chrome Plating |
| Static Capacity | 39500 N |
| Type | Ball |
| Carriage Body Length | 61.3 mm |
| Bolt Hole Spacing - Length | 50 mm |
| Flange Thickness | 6.5 mm |
| Fitting Location | 7.1 mm |
| Temperature Range [Max] | 176 °F |
| Accuracy Class | Normal |
| Width | 44.000 mm |
| Carriage Mounting Hole Dia. | 5.4 mm |
| Bolt Hole Spacing - Width | 32 mm |
| Carriage Style | Narrow Long High |
| Oil Hole Dimensions | M6 x 1 |
| Static Pitch Moment | 361 N-m |
| Weight | 0.47 LB |

